Amax Lighting LED-M001WHT LED Ceiling Fixtures, 14W, 4000 CCT, 1200 Lumens, 82 CRI, White
Write a Review
|
Questions & Answers (0)
Product Description
European style design, low profile, dimmable LED saucer fixture. Easy to install, nice finish and free maintenance.
PRICE
$52.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 3 in |
| Diameter | 13 in |
| Number of LED Bulbs | 28 LED Chips On Board lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Y |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | White |
| CRI | 82 |
| Mounting Location | Surface Mount |
| Wattage | 14 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-M001WHT |
| Base Type | COB |
| Lumens | 1200 |
| Shape | COB |
| Brand | Amax Lighting |