LED Step Lights are designed to meet and exceed your home commercial and industrial needs for lighting. Eliminates the need to replace bulbs. It could be installed on a 4"Junction box. The plates are made of a high gage steel and powder coated on white or bronze and nickel plated for long lasting use. ETL and wet location rated.
Amax Lighting LED-SPH/BZ LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.6 in |
| Width | 4.8 in |
| Depth | 1.2 in |
| Height | 1.2 in |
Product Details
| Type | LED STEP LIGHTS HORIZONTAL |
| Lamp Included | Y |
| Average Life | 40000 hr |
| Color Temperature | 3000 K |
| CRI | 80 |
| Mounting Location | Surface Mount |
| Wattage | 2.7 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Bullet Color Family | Bronze |
| Manufacturers Part Number | LED-SPH/BZ |
| Base Type | COB |
| Lumens | 160 |
| Product Type | INDOOR/WET RATED |
| Shape | COB |
| Brand | Amax Lighting |