Amax Lighting LED-SPH/WHT LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, White
|
Questions & Answers (0)
Product Description
LED Step Lights are designed to meet and exceed your home commercial and industrial needs for lighting. Eliminates the need to replace bulbs. It could be installed on a 4"Junction box. The plates are made of a high gage steel and powder coated on white or bronze and nickel plated for long lasting use. ETL and wet location rated.
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.6 in |
| Width | 4.8 in |
| Depth | 1.2 in |
| Height | 1.2 in |
Product Details
| Type | LED STEP LIGHTS HORIZONTAL |
| Lamp Included | Y |
| Average Life | 40000 hr |
| Color Temperature | 3000 K |
| CRI | 80 |
| Mounting Location | Surface Mount |
| Wattage | 2.7 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Bullet Color Family | White |
| Manufacturers Part Number | LED-SPH/WHT |
| Base Type | COB |
| Lumens | 160 |
| Product Type | INDOOR/WET RATED |
| Shape | COB |
| Brand | Amax Lighting |