Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146148

MPN #: LVHR549RFE

AccuformNMC™ Lights On For Safety Sign, Adhesive Reflective Sheet, 4" x 24", Black/White

Product Description
Reflective Sheet Truck Safety Labels warn other drivers of the dangers present around your vehicle. Material has 'bounce-back' reflectivity from any light source, for improved daytime to low-light and night-time visibility. Place this label where drivers can see it to remind them to turn their lights on. Increased visibility protects against accidents. Ensure your drivers practice safety while driving. Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Safety grade label has embedded, enclosed retro reflective lenses
  • Resistant to chemicals and abrasions
  • Gloss surface wipes clean of dirt, dust, and grease
  • 6-mil label with permanent adhesive back and peel-off liner
  • UV protective coating
  • Mounting Location: Self-Adhesive


PRICE
$23.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height4 in
Weight0.1 lbs
Size4" x 24"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendLights On For Safety
ColorBlack
Mounting LocationSurface
MaterialAdhesive Reflective Sheet
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberLVHR549RFE
BrandAccuform