Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146067

MPN #: FRR695RA

AccuformNMC™ Bike Lane w/ No Parking Safety Sign, EGP Aluminum, 18" x 12", Black/Red/White

Product Description
Parking Restriction Signs display where you cannot park in places such as fire lanes, bus stops, and tow-away zones. Parking Signs keep driveways, throughways, and curbs free of vehicles and indicate designated parking locations.

Features:
  • Durable, .080" aluminum signs will not rust
  • Engineer-grade prismatic (EGP) reflective surface provides added visibility in low-light conditions
  • UV-resistant inks prevent fading from long-term outdoor use
  • Protected by Sign Muscle® to guard against harsh abuse and graffiti
  • Finishing includes rounded corners with center post-mount holes
  • Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
  • Meets ASTM D4956 Type 1 standards
  • Graphics make the message easy to understand
  • Withstands extreme temperatures and outdoor environments
  • Rounded corners, 1/4" corner holes, or 3/8" postmount holes
  • Service temperature range: -40° to 250° F
  • Reflective sheeting provides extra visibility during low-light and night-time conditions when light shines on the surface
  • Excellent choice for regulatory, warning, work zone signs
  • Size: 18"W x 12"H
  • Weight: 1.685 lbs


PRICE
$61.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height18 in
Weight2 lbs
Size18" x 12"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendBike Lane w/ No Parking (Graphic)
ColorRed
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberFRR695RA
BrandAccuform

Compliance & Certifications

CertificationsASTM D4956