Lightweight Polyethylene Isolation Gown W/ Rear Entry, 55"L, White, 25/Bag, 4 Bag/Case
|
Questions & Answers (0)
Product Description
Lightweight Polyethylene Isolation Gown with Rear Entry, 55"L, White, 25/Bag, 4 Bag/Case
CPE isolation gowns are FDA compliant and customer approved. These gowns have long sleeves, a rounded pull over neck, ties at waist, and thumb loops cuffs (to keep wrists covered/protected at all times). CPE gowns are made from non-toxic, food safe, waterproof material, which is commonly used in the food manufacturing, factories, medical industry and etc. It is ideal for economical protection against water, dust, and light acid/alkali splashes in the work area. The light material will provide a comfortable and secure fit to the body with the following features: easy tear away feature for quick removal, thumb loops to secure gown, full length open back for comfort, provides liquid protection, and light weight non linting construction.
CPE isolation gowns are FDA compliant and customer approved. These gowns have long sleeves, a rounded pull over neck, ties at waist, and thumb loops cuffs (to keep wrists covered/protected at all times). CPE gowns are made from non-toxic, food safe, waterproof material, which is commonly used in the food manufacturing, factories, medical industry and etc. It is ideal for economical protection against water, dust, and light acid/alkali splashes in the work area. The light material will provide a comfortable and secure fit to the body with the following features: easy tear away feature for quick removal, thumb loops to secure gown, full length open back for comfort, provides liquid protection, and light weight non linting construction.
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 37 in |
| Size | Universal |
| Fabric Weight | 45 Grams |
Product Details
| Type | Isolation Gown |
| Color | White |
| Wrists | Elastic |
| Sleeve Type | Long Sleeve |
| Style | Rear Entry with Attached Ties & Thumb Loop |
| Closure Type | Rear Tie |
| Material | Polyethylene |
| Description | 55"L Isolation Gown with Rear Entry |
| Package Quantity | 100 |
| Manufacturers Part Number | ISO-TL-55-WHITE |
| Primary Use | Laboratory |
| Brand | Keystone |