Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3789062

MPN #: V1080150U-3XL

Pioneer® Lightweight Safety Rainsuit, 3XL, Hi-Vis Orange

Product Description
The Pioneer waterproof lightweight safety rain suit will help you stay active dry and protected even in the toughest weather conditions. Built with rugged materials and a functional design this rain suit is ideal for highway road work emergency responders construction transportation utilities and more.

Features:
  • Made of premium 100% waterproof polyester/PVC material
  • Premium StarTech reflective tape provides maximum visibility and increased safety
  • Made with heat-sealed seams for superior water resistance
  • Back vents and adjustable hem provide added working comfort
  • Features 2 large front cargo pockets to store essential items


PRICE
$55.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeRainsuit
ClassANSI Class 1
ColorHi-Vis Orange
Number of Pockets2
StyleRainwear
Closure TypeZipper/Snap
MaterialPVC/Polyester
Package Quantity1
GenderMen's
Manufacturers Part NumberV1080150U-3XL
WaterproofYes
BrandPioneer