Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Motorola Solutions

Model # :T9F436648

MPN #: HKLN4604

Motorola HKLN4604 Lightweight Swivel Earpiece with In-line PTT Mic -

Product Description
Motorola Solutions Lightweight Swivel Earpiece with In-line PTT Mic - HKLN4604

The Swivel Earpiece represents a significant achievement in comfort and fit. Boasting a unique, high-tech design that makes a savvy statement in retail, education, hospitality and healthcare settings, it's perfect for busy professionals on the move.

This lightweight earpiece is ergonomically designed to fit various ear sizes. Featuring a rubber molded earpiece for an ultra comfortable fit, it also adjusts for use on either left or right ear.

The ear hook design is made of soft, molded rubber, and allows easy adjustment for an exact fit. The earpiece fits snuggly over the ear, but is also comfortable enough to be worn all day. The ruggedized cord includes two clothing clips to ensure a comfortable fit.

Compatible with Motorola Solutions DTR Series™, CLS Series™, and RDX Series™ RM Series™ two-way radios.

Features
  • External Audio Earbud: Earbud sits on top of the ear for all-day comfot
  • Adjustable, Rotating Joint: Allows us on either ear
  • PTT Switch: Clip-on push-to-talk switch allows easy accessibility for instant communication
  • Lightweight and Durable: Compact and durable, the connector allows fast, easy connection to the radio
  • Sleek, Ultra-Modern Styling: The sleek design allows user to communicate without the distraction of a cumbersome headset
  • Comfortable, Ergonomic Ear Hook: Unique earpiece sits over the ear, allowing more comfort when worn for extended periods of time
  • Soft Flexible Joints:Flexible, plastic joints allow users to adjust to fit any ear size. Provides rigidity for an improved cord assembly
  • Motorola Solutions Tested and Certified:Compatible with Motorola Solutions Business Radios and two-way products
PRICE
$39.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberHKLN4604
For Use WithRDX, XTN, CLS, AX, DTR410, DTR550, DTR650 & RM Series
Compatible Part/Model NumberCLS/RM/RDX/DLR & DTR Series
DescriptionLightweight Swivel Earpiece with In-line PTT Mic
ColorBlack
BrandMotorola Solutions