LabelMaster®LQMM Limited Quantity, 50mm x 50mm, Paper, 500/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Take control of your Dangerous Goods shipments by ground or water with Labelmaster's Blank Limited Quantity Labels. The DOT allows the use of this regulated label with the UN number instead of the proper shipping name on packages containing limited quantities. Using your PC and printer, you can imprint up to 10 UN identification numbers for limited quantity shipments of more than one material. Made of paper, these labels feature strong adhesion to corrugated boxes, outstanding chemical and abrasion resistance, and help to keep you in regulatory compliance. Black and white, they measure 50 x 50mm and are sold in rolls of 500.
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 2 in |
Product Details
| Type | Limited Quantity Labels, Blank |
| Material | Paper |
| Package Quantity | 500 |
| Description | Limited Quantity Label - Blank 50mm |
| Color | Black |
| Manufacturers Part Number | LQMM |
| Brand | LabelMaster |