x

Take 15% off your entire order!

Offer applied at checkout

Thermo Scientific Lindberg/Blue M™ Tube Furnace Adapter 59522, 1.5 in. Adapter

Thermo Scientific Lindberg/Blue M™ Tube Furnace Adapter 59522, 1.5 in. Adapter

Item #: WBB2193396

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $275.95

Save $13.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Thermo Scientific Lindberg/Blue M™ Tube Furnace Adapter 59522, 1.5 in. Adapter

Tube adapters prevent heat loss and improve temperature uniformity within the furnace chamber by insulating the end vestibules.

For use with Thermo Scientific Lindberg/Blue M™ HTF55322, HTF55342, HTF55347 Tube Furnaces.

Note: Tube adapters sold individually (not as sets).

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

Product Details

  • For Use With HTF55322, HTF55342, HTF55347 Tube Furnaces
  • Package Quantity 1
  • Brand Thermo Scientific
  • Description 1.5 in. Tube Adapter
  • Manufacturers Part Number 59522
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Thermo Scientific Lindberg/Blue M™ Tube Furnace Adapter 59522, 1.5 in. Adapter

Thermo Scientific Lindberg/Blue M™ Tube Furnace Adapter 59522, 1.5 in. Adapter

Item #: WBB2193396

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant