Econoco, Linea Statuary Bronze Etagere
Write a Review
|
Questions & Answers (0)
Product Description
Econoco's Linea Line of display fixtures is attractive and durable. The statuary bronze finish provides a unique and modern look to any display. It's sleek design blends into the background to highlight what you want to showcase. Our etagere is constructed from 1" square tubing. It incudes four glass shelves, the middle two are adjustable. Shelves measure 16" x 16". The top and bottom shelves are locked into place. Overall size is 67"H x 16"W x 16"L. The glass measures 3/16" thick. Includes levelers.
PRICE
$355.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 67 in |
Product Details
| Number of Shelves | 4 |
| Material | Glass |
| Description | Freestanding Linea Statuary Bronze Etagere |
| Color | Brown |
| Manufacturers Part Number | LNET1616 |
| Casters | No |
| Brand | Econoco |
Warranty
| Warranty | 1 year against defects |