- Linen storage unit locker for bulk storage of linens.
- 2 Compartments w/hanging bar located at top of each.
- Single door for easy access.
- Comes in two sizes, LLLSU and LLEWLSU.
- Locker assembled with steel washer backed rivets to ensure locker strength.
- Powder coat finish for increased durability.
- Comes with 1 shelf and 2 coat rods.
George O'Day 1-Tier 2 Door Unit Locker, 31"W x 21-1/4"D x 84-1/2"H, Silver, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$605.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 21-1/4 in |
| Height | 84-1/2 in |
| Compartment Width | 30-7/8 in |
| Compartment Depth | 21-1/4 in |
| Compartment Height | 42 in |
| Inside Width | 30-7/8 in |
| Inside Depth | 21-1/8 in |
| Inside Height | 84-3/8 in |
| Weight | 105 lbs |
| Opening Width | 29 in |
| Door Gauge | 20 ga |
| Gauge | 18 ga |
| Opening Height | 80-1/2 in |
Product Details
| Lock Type | Key Cam Lock |
| Door Type | Solid |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | LLEWLSU-GOSV |
| Brand | George O'Day |
| Type | Linen Storage Locker |
| Color | Silver Vein |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | Linen Storage Unit Locker |
| Number of Doors | 2 |
| Number of Compartments | 2 |
Warranty
| Warranty | 1 yr |