Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :WBB2196157

MPN #: LSDS1.9X16-18-3-3-V[25-60]-1-CD

Omni Metalcraft 18"W Lineshaft Powered Drive Roller Conveyor, 3'L, Variable Speed, 1HP, 115V

Product Description
Lineshaft Driven Live Roller Conveyors are a unique concept in powered conveyors.The basic design employs rollers which are independently driven by a urethane belt from a common drive shaft. The general operation of the conveyor is a driveshaft that runs the full length of the conveyor and transmits power to the rollers via a drive spool and belt. When back pressure is applied to the conveyed product, the spools driving the rollers under the product will slip on the driveshaft allowing the product to accumulate with a minimum amount of back pressure.

Lineshaft Conveyors are an optimum solution for conveyance of light (up to 15 lbs/roller) loads, at speeds of 25-120 FPM. They are designed for flat-bottomed, evenly distributed loads, such as those found in distribution and warehousing, food packaging and parcel handling. Clean, dry, oil free environments are the ideal conditions to maximize Lineshaft performance.

Features:
  • 3' Long
  • 18" Between Frame
  • 1.9" dia. x 16 ga. Galv. Rollers on 3" centers
  • 25-60 Feet Per Minute
  • 1 HP
  • 115VAC - 1 phase
  • Non-Reversing Variable Speed Controller
  • (2) Supports for 36" Top of Roller


Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$3,549.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width21 in
Height36 in
Weight CapacityMaximum 60 per Item Being Conveyed lbs
Weight228 lbs
Roller Diameter1.9 in
Between Frame Width18 in
Axle Center3 in

Product Details

Assembly RequiredNo
TypeLineshaft Conveyor
Horsepower1 HP
StyleDrive
Voltage115 V
MaterialGalvanized Steel
Conveyor Speed25-60 FPM
Manufacturers Part NumberLSDS1.9X16-18-3-3-V[25-60]-1-CD
Conveyor SectionStraight
Leg Sets per Unit2
BrandOmni Metalcraft