Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1002602

MPN #: 0100-1-011-03

Kendall Howard™ 12-24 Rack Screws with Washers, Pack of 50

Product Description
Kendall Howard™ 12-24 Rack Screws with Washers - 50 Pack

The Kendall Howard 12-24 Rack Screws with washers are not your everyday hardware store item. These superior, American-made, quality screws should be your only choice for securing rackmount devices such as shelves, cable managers, servers, and other network, A/V and electronic equipment.

  • Quantity: 50
  • Packaged in an aluminum tin
  • 12-24 pilot point
  • Phillips truss head
  • 0.75" in length
  • RoHS compliant
  • Made in the USA
PRICE
$21.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Depth7/8 in
Height1/2 in
Weight1 lbs

Product Details

TypeAccessories
ColorBlack
Accessory TypeMounting Hardware
MaterialSteel
Package Quantity50
Description12-24 Rack Screws with Washers
Manufacturers Part Number0100-1-011-03
BrandKendall Howard

Warranty

WarrantyLifetime Limited