Continental Fan LT100 Lint Trap
|
Questions & Answers (0)
Product Description
May be installed between the dryer and the booster fan to help reduce lint build-up in duct and maintenance to the fan. Improves drying capacity. 26 gauge corrosion resistant, satin coat steel can be painted to match decor. Mounts flush to drywall surface. Ceiling or wall mount option. 9/16" mounting flange. One piece door with intergral screen. Galvanized mesh filter. Sturdy slide mechanism is simple to use. This optional lint trap can be used with Dryer Booster Kits.
PRICE
$98.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/8 in |
| Depth | 6-1/8 in |
| Height | 8-7/8 in |
| Duct Size | 4 in |
Product Details
| Type | Lint Trap |
| Material | Steel |
| Color | Satin Coat |
| Manufacturers Part Number | LT100 |
| Brand | Continental Fan |
Warranty
| Warranty | 1 yr |