Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AquaSafe

Model # :WBB3129465

MPN #: AS10-FB

AquaSafe® Liquid Absorbing Sandless Sandbag, 22"L x 16"W x 1"H, Pack of 10

Product Description
AquaSafe® flood bags provide an effective solution and superior protection from both flooding and water damage. They can be used both as a sandless sandbag and a water absorbent pad. AquaSafe® flood bags are the perfect solution to keep on hand to clean up water messes such as overflowing toilets, leaking sinks and spilled liquids. Alternatively, they are self-absorbing and can be used as a self-activating sandbag alternative which soaks in and holds, without leak, up to 50-times its dry weight. Our products can be used both commercially and for private residences. Made in USA. Being prepared before water strikes is the best way to prevent property damage. Floods, hurricanes, and water leaks create millions of dollars of damage to businesses and private residences every year.

Applications:
  • Provides protection against flooding
  • Stacked to create a berm or water barrier
  • Act as a liquid diversion or erosion control system
  • Used as a super absorbent pad to clean up leaks and spills
Features:
  • Commercial and Residential Use
  • Nonwoven Fabric
  • Compact and lightweight, making it quick and easy to use. Weighs less than 1 lb. and measures 1"H x 16"W x 22"L when dry and 5.5"H x 16"W x 22"L when activated, and absorbs enough water to weigh up to 50 lbs.
  • Self-absorbing, stable and stackable.
  • Expertly constructed bags with strong cross-stitched seams to prevent tearing, extremely durable needle punched polypropylene bags, porous texture for quick absorption and hydrophilic filler to absorb water fast.
  • 40% more coverage and easier to deploy than a traditional sandbag
  • Indoor and outdoor use (flood protection and water absorbent pad)


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22
Width16
Height1 in
Weight1 lbs
Size22 x 16

Product Details

TypeFlood Bags
ColorWhite
Shelf Life5 Years
StyleWater Activated
Capacity50 lb.
MaterialPolypropylene
Package Quantity10
StorageDry Place
Manufacturers Part NumberAS10-FB
BrandAquaSafe

Warranty

Warranty3 mo