Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComfitWear

Model # :WBB1170283

MPN #: PSB-1830 W

ComfitWear® Poly Sandbags, 18'' x 30'', 75 lb. Bag, White, 1000/Pack

Product Description
High strength reinforced construction with high elasticity provides the durability to perform over the duration of your project and beyond. Our circular woven polypropylene bags with hemmed top are an excellent choice when the strongest material is essential for flood control. They are also used for feed, grain, grass seed, fertilizer, sugar, rice, beans and coal.

Features:
  • It is odorless, dust proof, water and oil resistant
  • It is economical, lightweight and requires little storage space
PRICE
$479.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30
Width18
Weight75 lbs

Product Details

TypeSand Bag
MaterialPolypropylene
Package Quantity1000
ColorWhite
Manufacturers Part NumberPSB-1830 W
BrandComfitWear