Liquid Bag Filter, Nylon Mesh, 4-1/8"Dia. X 14"L, 75 Micron, Steel Ring - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Liquid Bag Filter, Nylon Mesh, 4-1/8"Dia. X 14"L, 75 Micron, Standard Steel Ring - Pkg Qty 50
Mono lament Mesh is wovenfrom single-fiber threads. Theopenings are square and uniform.Bags made from this material haveexcellent strength.High flow/low pressure drop media. Surface-retention filtration. Wide chemical compatibility. Temperature ratings to 350°F.
Mono lament Mesh is wovenfrom single-fiber threads. Theopenings are square and uniform.Bags made from this material haveexcellent strength.High flow/low pressure drop media. Surface-retention filtration. Wide chemical compatibility. Temperature ratings to 350°F.
PRICE
$157.50 Sold in packages of 50 / $3.15 ea
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Weight | 0.1 lbs |
| Diameter | 4-1/8 in |
Product Details
| Type | Liquid Bag Filter |
| Microns | 75 mic |
| Includes | Handle |
| Ring Material | Standard Steel Ring |
| Package Quantity | 50 |
| Bag Material | Nylon Mesh |
| Manufacturers Part Number | NMO75P4SH-A |
| Brand | AJR Filtration |