Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AJR Filtration

Model # :T9FB1125692

MPN #: NMO75P1SH-A

Liquid Bag Filter, Nylon Mesh, 7-1/16"Dia. X 16-1/2"L, 75 Micron, Steel Ring - Pkg Qty 50

Product Description
Mono lament Mesh is wovenfrom single-fiber threads. Theopenings are square and uniform.Bags made from this material haveexcellent strength.High flow/low pressure drop media. Surface-retention filtration. Wide chemical compatibility. Temperature ratings to 350°F.

PRICE
$240.00  Sold in packages of 50 / $4.80 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Weight0.2 lbs
Diameter4-1/8 in

Product Details

TypeLiquid Bag Filter
Microns75 mic
IncludesHandle
Ring MaterialStandard Steel Ring
Package Quantity50
Bag MaterialNylon Mesh
BrandAJR Filtration