Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AJR Filtration

Model # :WBB1124822

MPN #: NMO150P2SH

Liquid Bag Filter, Nylon Mesh, 7-1/16"Dia. X 32"L, 150 Micron, Steel Ring - Pkg Qty 50

Product Description
Mono lament Mesh is wovenfrom single-fiber threads. Theopenings are square and uniform.Bags made from this material haveexcellent strength.High flow/low pressure drop media. Surface-retention filtration. Wide chemical compatibility. Temperature ratings to 350°F.

PRICE
$320.00  Sold in packages of 50 / $6.40 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Weight0.2 lbs
Diameter4-1/8 in

Product Details

TypeLiquid Bag Filter
Microns150 mic
IncludesHandle
Ring MaterialStandard Steel Ring
Package Quantity50
Bag MaterialNylon Mesh
Manufacturers Part NumberNMO150P2SH
BrandAJR Filtration