Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AJR Filtration

Model # :WBB1125595

MPN #: NMO600P2SH

Liquid Bag Filter, Nylon Mesh, 7-1/16"Dia. X 32"L, 600 Micron, Steel Ring - Pkg Qty 50

Product Description
Mono lament Mesh is wovenfrom single-fiber threads. Theopenings are square and uniform.Bags made from this material haveexcellent strength.High flow/low pressure drop media. Surface-retention filtration. Wide chemical compatibility. Temperature ratings to 350°F.

PRICE
$260.00  Sold in packages of 50 / $5.20 ea

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Weight0.2 lbs
Diameter4-1/8 in

Product Details

TypeLiquid Bag Filter
Microns600 mic
IncludesHandle
Ring MaterialStandard Steel Ring
Package Quantity50
Bag MaterialNylon Mesh
Manufacturers Part NumberNMO600P2SH
BrandAJR Filtration