Liquid Bag Filter, Plyst Felt, 7-1/16"Dia. X 16-1/2"L, 200 Micron, Plastic Sure Seal Ring-Pkg Qty 50 - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Constructed using 100% synthetic polyester. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media.To reduce fiber migration, Polyester bags are singed . Polyester materials meet FDAregulations for food contact under CFR21, Section 177.1520. Ability to remove both solid and gelatinous particles. Broad chemical compatibility.
PRICE
$169.00 Sold in packages of 50 / $3.38 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Weight | 0.3 lbs |
| Diameter | 4-1/8 in |
Product Details
| Type | Liquid Bag Filter |
| Microns | 200 mic |
| Includes | Handle |
| Ring Material | Plastic Sure Seal Ring |
| Package Quantity | 50 |
| Bag Material | Polyester Felt |
| Manufacturers Part Number | PES200P1P |
| Media Finish | Plain |
| Brand | AJR Filtration |