Coffee mate® Non-Dairy Powdered Creamer, French Vanilla, 15 oz.
Write a Review
|
Questions & Answers (0)
Product Description
Nestle® Coffee-Mate Non-Dairy Powdered Creamer
Nestle® rich and creamy creamer offers a smooth taste. Simply add to your beverage, stir and enjoy the French Vanilla flavor. Creamer dissolves quickly and easily without diluting or cooling coffee. Unique, flip-top canister design is easy to pour and hygienic. Kosher dairy creamer contains no cholesterol and is lactose-free and gluten-free. Creamer does not have to be refrigerated. Store in a dry, cool environment.
Nestle® rich and creamy creamer offers a smooth taste. Simply add to your beverage, stir and enjoy the French Vanilla flavor. Creamer dissolves quickly and easily without diluting or cooling coffee. Unique, flip-top canister design is easy to pour and hygienic. Kosher dairy creamer contains no cholesterol and is lactose-free and gluten-free. Creamer does not have to be refrigerated. Store in a dry, cool environment.
PRICE
$8.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 oz. |
Product Details
| Premeasured | No |
| Type | Non-Dairy |
| Flavor | French Vanilla |
| Package Quantity | 1 |
| Description | Powder Canister |
| Manufacturers Part Number | NES35775 |
| Brand | Coffee mate |
Compliance & Certifications
| Certifications | Kosher Certified |