Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coffee mate

Model # :WBB874687

MPN #: NES35180BX

Coffee mate® Non-Dairy Liquid Creamer Singles, Hazelnut, 0.375 oz., 50/Box

Product Description
Nestle® Coffee-Mate Non-Dairy Liquid Creamer Singles

Handy, single-serve creamers require no refrigeration. Hazelnut-flavored creamers are easy to use. Simply shake well, pour, stir and enjoy. Each creamer tub contains 0.375 oz. Kosher dairy creamer contains no cholesterol and is lactose-free and gluten-free.


PRICE
$12.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size0.375 oz.

Product Details

PremeasuredYes
TypeNon-Dairy
FlavorHazelnut
Package Quantity50
DescriptionLiquid Singles
Manufacturers Part NumberNES35180BX
BrandCoffee mate

Compliance & Certifications

CertificationsKosher Certified