Coffee mate® Powdered Creamer, Sugar Free Chocolate Creme, 10.2 oz Canister, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Quality powdered creamer format with a unique flip-top design that allows for an easy pour. 2-year shelf life stored at room temperature. No refrigeration necessary. Lactose-free, Kosher dairy and cholesterol-free.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10.2 oz. |
Product Details
| Premeasured | No |
| Type | Beverages |
| Kosher | Yes |
| Capacity | 10.2 oz |
| Made in the USA | Yes |
| Flavor | Sugar Free Chocolate Creme |
| Package Type | Carton |
| Packing Type | Canister |
| Package Quantity | 6 |
| Manufacturers Part Number | 12175855 |
| Brand | Coffee mate |
Compliance & Certifications
| Certifications | Kosher Certified |