Coffee mate® Non-Dairy Liquid Pump Bottle, Hazelnut, 50.7 oz.
Write a Review
|
Questions & Answers (0)
Product Description
Nestle® Coffee-Mate Non-Dairy Liquid Pump Bottle
Nestle® nondairy creamer offers a delicious flavor in liquid concentrate. Easy-to-use spigot makes less mess and easy cleanup. One liquid concentrate pump equals one liquid creamer single-serving. One bottle equals 400 single-serve tubs. Shelf-stable creamer requires no refrigeration.
Nestle® nondairy creamer offers a delicious flavor in liquid concentrate. Easy-to-use spigot makes less mess and easy cleanup. One liquid concentrate pump equals one liquid creamer single-serving. One bottle equals 400 single-serve tubs. Shelf-stable creamer requires no refrigeration.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 50.7 oz. |
Product Details
| Premeasured | No |
| Type | Non-Dairy |
| Flavor | Hazelnut |
| Package Quantity | 1 |
| Description | Liquid Pump Bottle |
| Manufacturers Part Number | NES31831 |
| Brand | Coffee mate |
Compliance & Certifications
| Certifications | Kosher Certified |