Integra™ Liquid Highlighter, Chisel Tip, Assorted Ink, 5/Set
Write a Review
|
Questions & Answers (0)
Product Description
Integra™ Liquid Highlighter, Chisel Tip, Assorted Ink, 5 / Set
Liquid ink highlighters offer a visible ink supply. Free flowing delivery system applies ink smoothly and evenly. Transparent liquid ink stays bright and resists fading. Non-refillable. Fade Resistant.
Liquid ink highlighters offer a visible ink supply. Free flowing delivery system applies ink smoothly and evenly. Transparent liquid ink stays bright and resists fading. Non-refillable. Fade Resistant.
PRICE
$5.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 5 Pack |
Product Details
| Type | Highlighter |
| Special Ink Type | Liquid |
| Style | Liquid/Gel Style Highlighter |
| Point Type | Medium |
| Description | Liquid Highlighter |
| Package Quantity | 5/Pack |
| Refillable | No |
| Manufacturers Part Number | ITA30000 |
| Retractable | No |
| Barrel Color Family | Assorted |
| Tip Type | Chisel |
| Ink Color Family | Assorted |
| Brand | Integra |