Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075155

MPN #: B60803-1200

H-B DURAC Liquid-In-Glass Oven Thermometer, 35 to 200C, PFA Safety Coated, Total Immersion

Product Description
Individually serialized, these oven thermometers contain red organic liquid against white back glass.

  • Partial immersion versions feature a round glass swell to hold the thermometer in place
  • B60803-0600, B60803-0800, B60803-1000 and B60803-1200 feature PFA safety coating to keep liquid and glass encapsulated in the event of breakageShould you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
PRICE
$51.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range35/200°C

Product Details

Manufacturers Part NumberB60803-1200
ImmersionTotal Immersion
Accuracy± 1C, ± 2C Above 100C °F
Divisions1°C
BrandBel-Art