- Provides accurate temperature readings without sample contamination
- Filled bottle (included) mimics the sample
- PFA coated thermometers contain glass and liquid in case of breakage; filled with organic liquid
- Permanently fused markings and lead free glass
- Includes individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
- Individually serialized and made in the USA
H-B FRIO-Temp Oven Verification Thermometer with Individual Calibration Report, 95 to 115C
Write a Review
|
Questions & Answers (0)
Product Description
These mercury free thermometers are individually calibrated and useful for verifying sample temperatures in ovens.
PRICE
$345.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 95/115°C |
Product Details
| Calibration Points | 100, 110°C |
| Manufacturers Part Number | B60200-0400 |
| Accuracy | ± 0.4C °F |
| Divisions | 0.1°C |
| Thermometer Fill | Organic Liquid |
| Brand | Bel-Art |