- Permits grinding of smaller amounts of tissue directly in a 1.5ml microcentrifuge tube resulting in reduced sample loss and collection time
- Prevents the tube from cracking by eliminating direct contact with liquid nitrogen
- Includes 12.7cm (5") long stainless steel pestle with 1.9 diam. x 10.2cmW (¾ x 4") polyethylene handle
- Suction feet keep the unit stable on the workbench
Bel-Art Liquid Nitrogen Cooled Mini Mortar and Pestle Set, 6 1/2 x 4 1/2"
Write a Review
|
Questions & Answers (0)
Product Description
Protect sample quality by homogenizing in a microcentrifuge tube. The stainless steel mortar has a welded fixture to hold a 1.5ml microcentrifuge tube. It is suspended above a stainless steel cavity which holds the liquid nitrogen and is nested in a heavily insulated blue polyethylene housing.
PRICE
$545.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | H37260-0100 |
| Capacity | 1.5ML oz |
| Material | Stainless Steel/Polyethylene |
| Package Quantity | 1 |
| Description | Mini Mortar and Pestle Set |
| Brand | Bel-Art |