Bel-Art Long-Handled Dipper F36781-0016, 16oz. Bowl, 6 ft. 1-Piece Handle, White, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
For easy sampling from tanks, vats, lakes, etc., these high-density polyethylene plastic dippers will not rust or corrode, provide excellent chemical resistance and float, "just in case." Handles are 2.9cm (1-1/8") in diameter and welded to a rigid sampling bowl at a 45° angle for easier sampling from an elevated position. Hardwood dowel totally encased in the 6 and 12 foot handles adds rigidity and strength. Bowl Size: 500ml (16oz), Handle Length: 1.8m (6ft), Handle Type: 1 Piece Handle.
PRICE
$99.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Handle Length | 6 ft |
| Bowl Size | 16 oz |
Product Details
| Capacity | 16OZ oz |
| Includes | 6-ft. Handle and 16 oz. Cup |
| Material | HDPE |
| Handle | 1 Piece |
| Package Quantity | 1 |
| Description | Long-Handled Dipper |
| Color | White |
| Manufacturers Part Number | F36781-0016 |
| Brand | Bel-Art |