Coffee mate® Non-Dairy Sugar Free Powdered Creamer, Creamy Chocolate, 10.2 oz.
|
Questions & Answers (0)
Product Description
Nestle® Coffee-Mate; Non-Dairy Sugar Free Powdered Creamer
Reach for the rich taste of Coffee-mate no matter where you are. No cholesterol, lactose-free, gluten-free, kosher dairy. Two-year shelf life at room temperature.
Reach for the rich taste of Coffee-mate no matter where you are. No cholesterol, lactose-free, gluten-free, kosher dairy. Two-year shelf life at room temperature.
PRICE
$9.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10.2 oz. |
Product Details
| Premeasured | No |
| Type | Non-Dairy |
| Flavor | Chocolate |
| Package Quantity | 1 |
| Description | Sugar Free Powder Canister |
| Manufacturers Part Number | 59573 |
| Brand | Coffee mate |
Compliance & Certifications
| Certifications | Kosher Certified |