AMES BLUE MAX Liquid Rubber Waterproofer - Tile Grade 3.5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
Blue Max® Waterproofing & Crack Prevention Tile & Floor Membrane is a tough, blue, elastomeric, liquid rubber for the application of floor and wall tiles in both commercial and residential applications. Use in conjunction with Ames Poly-Bridge Fabric & Ames Blue Max Caulk for the ultimate air-tight waterproof membrane.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3.5 gal |
Product Details
| Type | Waterproofing Tile & Floor Membrane |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | BLUE MAX Liquid Rubber Waterproofer - Tile Grade |
| Features | Non-Toxic, Eco-Friendly, Low VOC & Made in the USA |
| Color | Blue |
| Manufacturers Part Number | BMX3.5TILE |
| For Use With | Interior Use |
| Brand | Ames |