Maximum-Stretch® is a white, elastomeric, acrylic, rubberized roof coating & sealant with 650% elongation to resist cracking & peeling. With 88% light reflectivity, the bright white finish reduces surface temperatures resulting in lowered cooling costs.
AMES MAXIMUM STRETCH Roof Coating & Sealant - White 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Type | Roof Coating |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | MAXIMUM STRETCH Roof Coating & Sealant |
| Features | Non-Toxic, Eco-Friendly, Low VOC & Made in the USA |
| Color | White |
| Manufacturers Part Number | MSS5 |
| For Use With | Multi-Surface Exterior Use |
| Brand | Ames |