Lista® 11 Drawer Standard Width Cabinet - Bright Blue, Master Keyed
Write a Review
|
Questions & Answers (0)
Product Description
Durable, secure Lista® drawer cabinet provides years of safe, convenient, high-density storage and problem-free operation.
Typical applications include tooling, parts storage, MRO supplies, hardware, gauges, precision tools, machine parts. Suitable for storing small to large sized items. Includes 11 drawers: (4) 2" (4) 4" (2) 5" (1) 9", 172 drawer compartments, fork truck base, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.
Each cabinet is keyed differently under the Master Keyed option. This option also comes with a master key that opens all locks within the group of cabinets ordered. If ordering additional units, please contact a sales representative to order units built to the same assigned Master Key.
Typical applications include tooling, parts storage, MRO supplies, hardware, gauges, precision tools, machine parts. Suitable for storing small to large sized items. Includes 11 drawers: (4) 2" (4) 4" (2) 5" (1) 9", 172 drawer compartments, fork truck base, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.
Each cabinet is keyed differently under the Master Keyed option. This option also comes with a master key that opens all locks within the group of cabinets ordered. If ordering additional units, please contact a sales representative to order units built to the same assigned Master Key.
PRICE
$3,939.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-1/4 in |
| Depth | 28-1/2 in |
| Height | 59-1/2 in |
| Drawer Weight Capacity | 440 lbs |
Product Details
| Lock Type | Keyed Lock + Master Key |
| Type | Stationary |
| Color | Bright Blue |
| Number of Drawers | 11 |
| Cabinet Type | Full Height |
| Material | Steel |
| Number of Compartments | 88 |
| Manufacturers Part Number | XSSC1350-1103BBRGMA |
| Drawer Quantity (Drawer Height) | 4(2"), 4(4"), 2(5"), 1(9") |
| Base Type | Forkliftable Frame |
| Brand | Lista |