- A top seller in the education and medical industries for decades
- Germicidal cabinet sanitizes goggles and/or eyewear for the next use in just 5 minutes - safety glasses and goggles sold separately ( Not Included )
- Model 2000 has an average kill rate of 99.2 percent during a 5 minute cycle, controlled by a timer
- Multiple units are keyed alike
- Measures 24-1/2-inches width by 32-inches height by 9-1/2-inches depth
Sellstrom® S90494 Monitor™ 2000 Germicidal Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,225.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Height | 32 in |
Product Details
| Capacity | 40 Goggles/40 Glasses |
| Material | Steel |
| Package Quantity | 1 |
| Description | Safety Eyewear Sanitizing Cabinet |
| Color | White |
| Manufacturers Part Number | S90494 |
| Base Type | Wall Mount |
| Brand | Sellstrom |