Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :WBB484202

MPN #: XSST0750-0701MLGRG

Lista 28-1/4"W Mobile Cabinet, 7 Drawer, 72 Compart - Light Gray, Individual Lock

Product Description
Lista ST Series 28-1/4"W Mobile Cabinet, 7 Drawers, 72 Compartments - Light Gray, Individual Lock

Slightly wider than our standard-depth offering, Lista Xpress shallow-depth mobile storage cabinets combine a compact footprint for safety and convenience where space is tight and for easy maneuverability when transporting parts, tools, hardware and more. Choose from units consisting of 5, 6, 7, or 8 drawers. Dimensions: 28.25" W x 22.5" D x 41.5" H.

Lista Xpress Shallow-Depth Mobile Storage Cabinets feature:
  • Mobile base with 2 fixed and 2 swivel 6" x 2" casters with wheel locks.
  • Pair of tubular steel handles.
  • 165 lb. drawer weight capacity.
  • PrevenTip® locking system prevents accidental tipping.
  • Individual drawer latches keep drawers closed when moving.
PRICE
$3,349.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3349.00
Buy 6 units - 10 units
3179.00Save $170.00 (5%)
Buy 11+ units
3079.00Save $270.00 (8%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/4 in
Depth22-1/2 in
Height41-1/2 in
Weight405 lbs
Drawer Weight Capacity165 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeMobile
ColorLight Gray
Drawer MaterialSteel
Number of Drawers7
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Number of Compartments72
Manufacturers Part NumberXSST0750-0701MLGRG
Drawer Quantity (Drawer Height)4(2"), 1(3"), 1(5"), 1(7")
Base TypeMobile
BrandLista

Warranty

WarrantyLifetime