Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :WBB484269

MPN #: XSST0750-0801MBBNL

Lista 28-1/4"W Mobile Cabinet, 8 Drawers, 90 Compart - Bright Blue, No Lock

Product Description
Lista ST Series 28-1/4"W Mobile Cabinet, 8 Drawers, 90 Compartments - Bright Blue, No Lock

Slightly wider than our standard-depth offering, Lista Xpress shallow-depth mobile storage cabinets combine a compact footprint for safety and convenience where space is tight and for easy maneuverability when transporting parts, tools, hardware and more. Choose from units consisting of 5, 6, 7, or 8 drawers. Dimensions: 28.25" W x 22.5" D x 41.5" H.

Lista Xpress Shallow-Depth Mobile Storage Cabinets feature:
  • Mobile base with 2 fixed and 2 swivel 6" x 2" casters with wheel locks.
  • Pair of tubular steel handles.
  • 165 lb. drawer weight capacity.
  • PrevenTip® locking system prevents accidental tipping.
  • Individual drawer latches keep drawers closed when moving.
PRICE
$3,549.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3549.00
Buy 6 units - 10 units
3369.00Save $180.00 (5%)
Buy 11+ units
3269.00Save $280.00 (8%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/4 in
Depth22-1/2 in
Height41-1/2 in
Weight445 lbs
Drawer Weight Capacity165 lbs

Product Details

Lock TypeNo Lock
TypeMobile
ColorBright Blue
Drawer MaterialSteel
Number of Drawers8
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Number of Compartments90
Manufacturers Part NumberXSST0750-0801MBBNL
Drawer Quantity (Drawer Height)4(2"), 3(3"), 1(5")
Base TypeMobile
BrandLista

Warranty

WarrantyLifetime