Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :WBB484328

MPN #: XSHS0900-1002BBMA

Lista 40-1/4"W Drawer Cabinet, 10 Drawer, 162 Compart - Bright Blue, Master Keyed

Product Description
Lista HS Series 40-1/4"W Counter Height Cabinet, 10 Drawer, 162 Compartment - Bright Blue, Master

Lista Xpress Cabinets feature wide drawers with a shallow depth to offer a maximum density counter height storage that also frees up aisles and passageways. Narrower, standard depth counter height cabinets give you the flexibility to gain high density storage for tools, parts and other items in more spaces.

Lista Xpress counter and eye level height cabinets feature:
  • A fork truck base with front and rear covers.
  • All drawers full extension with 440 lb. weight capacity.
  • Installed drawer dividing accessories.
  • PrevenTip® locking system prevents accidental tipping.
  • Ergonomic handles improve safety and appearance - when drawers are closed, handles are flush with housing so nothing protrudes.
  • Drawer handles are full width, and are located at top of drawer for structural stability and ergonomic ease.
  • Hinged label holders allow easy labeling of drawer contents.
Each cabinet is keyed differently under the Master Keyed option. This option also comes with a master key that opens all locks within the group of cabinets ordered. If ordering additional units, please contact a sales representative to order units built to the same assigned Master Key.

PRICE
$5,099.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
5099.00
Buy 6 units - 10 units
4845.00Save $254.00 (5%)
Buy 11+ units
4689.00Save $410.00 (8%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40-1/4 in
Depth22-1/2 in
Height41-3/4 in
Weight650 lbs
Drawer Weight Capacity440 lbs

Product Details

Lock TypeKeyed Lock + Master Key
TypeStationary
ColorBright Blue
Drawer MaterialSteel
Number of Drawers10
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Number of Compartments162
Manufacturers Part NumberXSHS0900-1002BBMA
Drawer Quantity (Drawer Height)4(2"), 6(3")
Base TypeForkliftable Frame
BrandLista

Warranty

WarrantyLifetime