Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :WBB484187

MPN #: XSHS0750-0505MBBMA

Lista 40-1/4"W Mobile Cabinet, 5 Drawers, 63 Compart - Bright Blue, Master Keyed

Product Description
Lista HS Series 40-1/4"W Mobile Cabinet, 5 Drawers, 63 Compartments - Bright Blue, Master Keyed

Lista Xpress 40" wide, shallow-depth mobile storage cabinets give you the option to store and transport small items to longer, heavier tools and parts. Its shallow footprint provides safety and convenience where space is tight, and facilitates maneuverability. Choose from units consisting of 5, 6, 7, or 8 drawers. Dimensions: 40.25" W x 22.5" D x 41.5" H.

Lista Xpress Shallow-Depth Mobile Storage Cabinets feature:
  • Mobile base with 2 fixed and 2 swivel 6" x 2" casters with wheel locks.
  • Pair of tubular steel handles.
  • 440 lb. drawer weight capacity.
  • PrevenTip® locking system prevents accidental tipping.
  • Individual drawer latches keep drawers closed when moving.
Each cabinet is keyed differently under the Master Keyed option. This option also comes with a master key that opens all locks within the group of cabinets ordered. If ordering additional units, please contact a sales representative to order units built to the same assigned Master Key.

PRICE
$3,949.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3949.00
Buy 6 units - 10 units
3749.00Save $200.00 (5%)
Buy 11+ units
3635.00Save $314.00 (8%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40-1/4 in
Depth22-1/2 in
Height41-1/2 in
Weight440 lbs
Drawer Weight Capacity440 lbs

Product Details

Lock TypeKeyed Lock + Master Key
TypeMobile
ColorBright Blue
Drawer MaterialSteel
Number of Drawers5
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Number of Compartments63
Manufacturers Part NumberXSHS0750-0505MBBMA
Drawer Quantity (Drawer Height)1(2"), 1(3"), 1(4"), 1(7")
Base TypeMobile
BrandLista

Warranty

WarrantyLifetime