Lista® 6 Drawer 22-3/16"W Mobile Cabinet - Classic Blue
Write a Review
|
Questions & Answers (0)
Product Description
Durable, secure Lista® mobile drawer cabinet provides for the safe, secure storage and transport of parts and tools.
Typical storage applications include parts, tools, MRO, hardware. Suitable for storing small to large sized items. Includes mobile base with casters, individual drawer latches and handles, 6 drawers: (2) 2" (1) 3" (2) 5" (1) 7", 61 drawer compartments, and retainer top with ribbed mat. Drawers have 150 lb. weight capacity. Includes lock and 2 keys. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.
Typical storage applications include parts, tools, MRO, hardware. Suitable for storing small to large sized items. Includes mobile base with casters, individual drawer latches and handles, 6 drawers: (2) 2" (1) 3" (2) 5" (1) 7", 61 drawer compartments, and retainer top with ribbed mat. Drawers have 150 lb. weight capacity. Includes lock and 2 keys. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.
PRICE
$2,899.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-3/16 in |
| Depth | 28-1/2 in |
| Height | 41-1/2 in |
Product Details
| Type | Mobile |
| Material | Steel |
| Color | Classic Blue |
| Manufacturers Part Number | XSMP0750-0601M/CB |
| Number of Drawers | 6 |
| Cabinet Type | Counter Height |
| Base Type | Mobile |
| Brand | Lista |