Lista® 7 Drawer 40-1/4" Shallow Depth Mobile Cabinet w/Butcher Top-Bright Blue, Individual Lock
Write a Review
|
Questions & Answers (0)
Product Description
Durable, secure Lista® mobile drawer cabinet provides for the safe, secure storage and transport of parts and tools.
Typical storage applications include parts, tools, MRO and hardware. Suitable for storing small to large sized items. Includes mobile base with casters, individual drawer latches and handles, butcher block top (assembly required), 7 drawers: (4) 2" (1) 3" (1) 5" (1) 7", 94 drawer compartments, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.
Typical storage applications include parts, tools, MRO and hardware. Suitable for storing small to large sized items. Includes mobile base with casters, individual drawer latches and handles, butcher block top (assembly required), 7 drawers: (4) 2" (1) 3" (1) 5" (1) 7", 94 drawer compartments, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.
PRICE
$4,949.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40-1/4 in |
| Depth | 22-1/2 in |
| Height | 43-1/4 in |
| Drawer Weight Capacity | 440 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Mobile |
| Color | Bright Blue |
| Number of Drawers | 7 |
| Cabinet Type | Counter Height |
| Material | Steel |
| Number of Compartments | 94 |
| Manufacturers Part Number | XSHS0750-0701M-BTBBRG |
| Drawer Quantity (Drawer Height) | 4(2"), 1(3"), 1(5"), 1(7") |
| Base Type | Mobile |
| Top Material | Butcher Block |
| Brand | Lista |