Lista® 7 Drawer Shallow Depth, 59-1/2"H - Bright Blue, Keyed Differently
Write a Review
|
Questions & Answers (0)
Product Description
Durable, secure Lista® drawer cabinet provides years of safe, convenient, high-density storage and problem-free operation.
Typical applications include tooling, parts storage, MRO supplies, hardware, gauges, precision tools, machine parts. Suitable for storing medium to large sized items. Includes 7 drawers: (3) 5" (2) 7" (2) 9", 66 drawer compartments, fork truck base, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.
Typical applications include tooling, parts storage, MRO supplies, hardware, gauges, precision tools, machine parts. Suitable for storing medium to large sized items. Includes 7 drawers: (3) 5" (2) 7" (2) 9", 66 drawer compartments, fork truck base, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.
PRICE
$4,199.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40-1/4 in |
| Depth | 22-1/2 in |
| Height | 59-1/2 in |
| Drawer Weight Capacity | 440 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Stationary |
| Color | Bright Blue |
| Number of Drawers | 7 |
| Cabinet Type | Full Height |
| Material | Steel |
| Number of Compartments | 66 |
| Manufacturers Part Number | XSHS1350-0702BBKG |
| Drawer Quantity (Drawer Height) | 3(5"), 2(7"), 2(9") |
| Base Type | Forkliftable Frame |
| Brand | Lista |