Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2264870

MPN #: 323BK

ADC® Listerette Bandage Scissors, 5-1/2"L, Black

Product Description
Oversized plastic coated handles make these Listerette scissors a must for the busy nurse.

Features:
  • Forged from corrosion resistant 410 surgical stainless steel
  • Floor grade
  • Modified Lister bandage design with offset blade, safety bandage tip
  • Plastic coated grip and oversized finger ring
  • Autoclavable
  • 5-1/2" length
  • Black plastic handles
  • One year warranty
  • Standard orders ship in polybag


PRICE
$8.10

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width2 in
Height1/4 in
Weight0.1 lbs

Product Details

TypeMedical Scissors
ColorBlack
Latex FreeYes
MaterialStainless Steel Blades
DescriptionListerette Bandage Scissors
Manufacturers Part Number323BK
GradeFloor
BrandADC

Warranty

Warranty1 yr