PhysiciansCare® 90292 7" Titanium Bonded Bandage Shears, Gray
|
Questions & Answers (0)
Product Description
Perfect for ER staff, EMS personnel, paramedics, and nurses. Titanium bonded blades are three times stronger than stainless steel. 7" shears with comfort grip grey/yellow handles. With titanium bonded blades. Unit Size: 7.13" x 1.5" x 5.38".
PRICE
$16.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/8 in |
| Width | 5-3/8 in |
| Height | 1-1/2 in |
| Weight | 0.2 lbs |
Product Details
| Type | Medical Shears |
| Material | Titanium Bonded Blades |
| Description | Titanium Bonded Bandage Scissors |
| Color | Gray |
| Manufacturers Part Number | 90292 |
| Brand | PhysiciansCare |