Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB1224258

MPN #: H312002

Werner® H312002 LITEFIT™ Standard Harness, Tongue Buckle Legs, M/L

Product Description

The Werner LITEFIT™ H312002 Standard Harness with Back D-Ring provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to achieve the Gravity Override position, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Slotted pass-through buckle on the chest strap and tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness.

PRICE
$60.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-13/32 in
Weight Capacity310 lbs
Weight5 lbs
SizeM/L

Product Details

Webbing MaterialPolyester
Side D RingNo
Chest Connection TypePass-Through
MaterialPolyester Web
Manufacturers Part NumberH312002
Leg Strap BuckleTongue
Chest Strap BucklePass-Through
BrandWerner
TypeClimbing Harness
BeltNo
ColorBlue
SeriesLITEFIT
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Strap MaterialPolyester
Leg Connection TypeTongue Buckle
Back D-RingYes
Package Quantity1
D-RingBack
DescriptionLiteFit™ Standard Harness

Compliance & Certifications

CertificationsANSI Z359.11