The Werner LITEFIT™ H312005 Standard Harness with Back D-Ring provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to achieve the Gravity Override position, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Slotted pass-through buckle on the chest strap and tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness.
Werner® H312005 LITEFIT Standard Harness, Tongue Buckle Legs, XXL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-13/32 in |
| Weight Capacity | 310 lbs |
| Weight | 5 lbs |
| Size | 2XL |
Product Details
| Webbing Material | Polyester |
| Side D Ring | No |
| Chest Connection Type | Pass-Through |
| Material | Polyester Web |
| Manufacturers Part Number | H312005 |
| Leg Strap Buckle | Tongue |
| Chest Strap Buckle | Pass-Through |
| Brand | Werner |
| Type | Climbing Harness |
| Belt | No |
| Color | Blue |
| Series | LITEFIT |
| Front D-Ring | No |
| D-Ring Material | Steel |
| Style | Vest |
| Strap Material | Polyester |
| Leg Connection Type | Tongue Buckle |
| Back D-Ring | Yes |
| Package Quantity | 1 |
| D-Ring | Back |
| Description | LiteFit Standard Harness |
Compliance & Certifications
| Certifications | ANSI Z359.11 |