Literature Holder, 9" W, 1/8" Thickness, Acrylic, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
CTP216, Literature Holder, 9" W, 1/8" Thickness, Acrylic, Clear
Literature Holder Is A Functional, Elegant And Multi-Purpose Display. Literature Holder is made of acrylic for long lasting durability. Suitable for point of purchase marketing and advertising materials. Elegant design, style and seamless finish coordinates with most retail settings. Width is 9 in. Color is Clear. Gauge is 11
Literature Holder Is A Functional, Elegant And Multi-Purpose Display. Literature Holder is made of acrylic for long lasting durability. Suitable for point of purchase marketing and advertising materials. Elegant design, style and seamless finish coordinates with most retail settings. Width is 9 in. Color is Clear. Gauge is 11
PRICE
$52.80 Sold in packages of 6 / $8.80 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 9 in |
| Height | 14 in |
| Weight | 3 lbs |
| Thickness | 1/8 in |
Product Details
| Color | Clear |
| Includes | W/ Swivel Hook |
| Finish | Acrylic |
| Material | Acrylic |
| Line | Counter Top |
| Description | Literature Holder |
| Package Quantity | 6 |
| Manufacturers Part Number | CTP216 |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |