Features:
- Quick assembly - No other supplies needed
- Tabs fit snugly within cartons for a secure closure
- Strong, ECT-32-B, white corrugated construction
Model # :WBB3203564
MPN #: M1292RP25
Weights & Dimensions
| Inside Length | 12-1/8 in |
| Inside Width | 9-1/4 in |
| Inside Height | 2 in |
Product Details
| Type | Literature Mailers |
| Material | Corrugate |
| Package Quantity | 25 |
| Color | White |
| Manufacturers Part Number | M1292RP25 |
| For Use With | Small Fragile Items |
| Strength | ECT-32-B |