Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203396

MPN #: M1244RP25

Corrugated Mailers, 12"L x 4"W x 4"H, White, 25/Pack

Product Description
Corrugated Mailers are super strong yet lightweight to save on postage.

Features:
  • Perfect for shipping small, lightweight fragile items
  • Manufactured from ECT-32-B, white corrugated
  • These one-piece mailers fold together in seconds
  • Crush resistant mailers fold to provide double walls of protection on front and sides
  • No tape, glue or staples needed


PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length12 in
Inside Width4 in
Inside Height4 in

Product Details

TypeCorrugated Mailers
MaterialCorrugate
Package Quantity25
ColorWhite
Manufacturers Part NumberM1244RP25
For Use WithSmall Fragile Items
StrengthECT-32-B